Beli Heavy Duty Pallet Rack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)Deskripsi:Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes onlyatribut:
- Depth (mm): 430
- Type: Heavy Duty Racking
- Width (mm): 1040
- Number of Shelves: 4
- Shelf Capacity (kg): 455
- Height (mm): 1830
- Color: Grey
- Product Number: GRFLEX-361872
- Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
- Matlock Heavy Duty Bin/Rack Set (Rak Kontainer Sparepart)atribut:
- Overall Height: 345mm
- Product Type: Heavy Duty Bin-Rack Set
- Overall Width: 385mm
- Color: Black Blue Grey Red
- TRUSCO Hand Pallet Truck (Troli Palet Manual)Deskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- AYORACK AI10-Series Heavy Duty Warehouse Rack (Rak Besi / Rak Gudang)atribut:
- Load Capacity (kg/layer): 1000
- Assembled Dimensions (cm): 300 x 80 x 250
- Material: Steel
- Finishing: Cat + Powder Coating
- Number of Levels: 2
- GCP Pallet Plastic Medium Duty Pallet (Palet Plastik)Deskripsi:Aplikasi Digunakan Pallet CP 126 AS- Cocok untuk sistem Rack ASRS & Drive - In Rack- Cocok untuk Industri Makanan & Minuman, Gudang Industri, Industri Petrokimia, dll- Asumsi untuk beban palet adalah beban seragamatribut:
- Handling For : Forklift, Handpallet, Stacker
- Rabbit Pallet Plastic NPD Series (Palet Plastik)Deskripsi:Double side pallets with highly durable design, delivers a consistent performance during the life cycle. Economical and also meet international shipping standard. Other features of the pallet include: ergonomic handle design, anti-slip grommets, and fields for hot stamping, labels, label placards and mold-in logos. The pallet has a hygienic design that allows for easy cleaning. All these features make this product an excellent choice for companies that are looking to reduce their costs and improve return on investments.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Remark: 4-way entry, Reversible, Forklift
- Color: Blue
- OLFA Cutter Knife Heavy Duty (Pisau Cutter)Deskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)Deskripsi:Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.atribut:
- Pole color: Blue
- Coating Process: Powder Coating
- Plat Thickness (mm): 0.7
- Color: Orange
- Matlock 5-Shelf Rack (Rak Besi / Rak Gudang)atribut:
- Number of Shelves: 5
- Color: Dark Grey
- KRISBOW Step Ladder Heavy Duty (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- Kitarack Frame RackDeskripsi:Frame Rak Gudang KITARACK RS Series HEAVY DUTY
- Safeway Pallet Plastic Heavy Duty (Palet Plastik)atribut:
- Dynamic Load (kg): 2000
- Type: Grille Deck Surface Reversible
- Material: HDPE
- Height (mm): 150
- Length (mm): 1200
- Static Load (kg) : 6000
- AYORACK AL2-Series Light Duty Warehouse Rack (Rak Besi / Rak Gudang)Deskripsi:Rak Gudang Serbaguna AYORACK dirancang dengan material berkualitas untuk pemakaian kokoh dan jangka waktu lama. Cocok untuk keperluan rumah tangga, perkantoran, display, gudang dan bisnis Anda.Pemasangan rak dapat dilakukan mandiri dengan mudah dan cepat. Rak dapat dibongkar pasang dan jarak antar ambalan dapat disesuaikan untuk ukuran keperluan Anda. Kaki rak sudah dilengkapi dengan lapisan ekstra agar rak berdiri lebih stabil dan tidak menggores permukaan lantai.Warna netral abu-abu - dapat digunakan untuk keperluan rumahan / kantor / gudang anda. Visual lebih menyegarkanatribut:
- Material: Steel
- Load Capacity (kg/layer): 200
- Finishing: Cat + Powder Coating
- AYORACK Medium Duty Warehouse Rack AM5-Series (Rak Besi / Rak Gudang)Deskripsi:AYORACK Multipurpose Warehouse Shelves are designed with quality materials for sturdy and long-term use. Suitable for household, office, display, warehouse and business needs.Installing the shelves can be done easily and quickly by yourself. The shelves can be dismantled and the distance between the shelves can be adjusted to suit your needs. The shelf legs are equipped with extra layers so that the shelf stands more stable and does not scratch the floor surface.atribut:
- Material: Steel
- Load Capacity (kg/layer): 500
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- Dalton Medium Heavy Duty Pallet Mesh (Troli Pagar Besi)Deskripsi:- Other sizes, capacities and features available on request.- Bright zinc mesh panels and hot dip galvanised base as standard, epoxy coating available as an option.- Option available include dividers, shelves and security lids.atribut:
- Stackability (Layers): 4
- Pitch (mm): 50
- External Diameter of Bearing Fixing Discs: 100/44
- Wire Diameter (mm): 5.6
- Safeway Plastic Pallet Light Duty (Palet Plastik)atribut:
- Material: HDPE/PPC
- Dynamic Load (kg): 1000
- GCP Pallet Plastic Light Duty Pallet (Palet Plastik)atribut:
- Dimensions (mm) : 1100x1100x120
- Handling For : Forklift, Handpallet, Stacker
- Static Load (kg) : 3000
Daftar Harga Heavy Duty Pallet Rack Terbaru November 2026
| Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang) | Rp7.499.900 |
| Matlock Heavy Duty Bin/Rack Set (Rak Kontainer Sparepart) | Rp589.900 |
| TRUSCO Hand Pallet Truck (Troli Palet Manual) | Rp16.999.900 |
| AYORACK AI10-Series Heavy Duty Warehouse Rack (Rak Besi / Rak Gudang) | Rp3.699.900 |
| GCP Pallet Plastic Medium Duty Pallet (Palet Plastik) | Rp1.099.900 |
| Rabbit Pallet Plastic NPD Series (Palet Plastik) | Rp1.099.900 |
| OLFA Cutter Knife Heavy Duty (Pisau Cutter) | Rp79.900 |
| Kozure Heavy Duty Rack (Rak Besi / Rak Gudang) | Rp3.399.900 |
| Matlock 5-Shelf Rack (Rak Besi / Rak Gudang) | Rp4.099.900 |
| KRISBOW Step Ladder Heavy Duty (Tangga Lipat) | Rp1.699.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/hkP102138632-5.jpg)
/fvP102138571-10.jpg)
/5sP102182208-2.jpg)
/8uP109088318-1.jpg)
/35P105852113-5.jpg)
/mkP103209812-1.jpg)
/r2P102944974-3.jpg)
/74P102095256-3.jpg)
/i1P102138649-13.jpg)
/m1P103951793-5.jpg)

/ihP103641665-1.jpg)
/5mP108920202-1.jpg)
/8gP108604304-2.jpg)
/9gP103951340-6.jpg)
/imP106868670-1.jpg)
/P102838635-6.jpg)
/l5P105738761-3.jpg)
/2qP105852098-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)